BEST SANITIZERS INC. Hand Pump

Sebelum PPN:
Rp379.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hand soap dispenser pumps thread onto the top of a compatible bottle of hand soap. The pumps are durable and intended for repeated use.
Feature
Hand Pump Color White Product Type Hand Pump Material Plastic Compatible with Manufacturer Model Number MD10005 MD10102 Ligature Resistant No Standards Not Applicable Overall Height 14 in Overall Width 2 in Compatible with Grainger Part Number Not Applicable

Ulasan Produk

Tidak ada ulasan