CHASE H1817 Swinging Door

Sebelum PPN:
Rp50.999.900 - Rp52.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insulated swinging doors limit sound transmission between spaces and help keep desired temperature consistent on each side of the door by minimizing heat transfer between areas with different temperatures.
Feature
H1817 Swinging Door Door Height 8 ft Door Width 3 ft Door Color Royal Blue Swinging Door Material Polyethylene Textured Finish Door Thickness 1 1/2 in Number of Doors 1 Window Height 16 in Window Width 16 in Bumpers Included Yes Door Seals Included Yes Opening Height 8 ft Opening Width 3 ft Window Color Clear Window Material Polycarbonate Left and Right Jamb Insulation Value 9.86 Standards NSF USDA Swinging Door Core Material Non-CFC Urethane Core Window Included Yes

Ulasan Produk

Tidak ada ulasan