CHASE H1815 Swinging Door

Sebelum PPN:
Rp47.999.900 - Rp50.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
H1815 Swinging Door Door Height 7 ft Door Width 3 ft Door Color Forest Green Swinging Door Material Polyethylene Textured Finish Door Thickness 1 1/2 in Number of Doors 1 Window Height 16 in Window Width 16 in Bumpers Included Yes Door Seals Included Yes Opening Height 7 ft Opening Width 3 ft Window Color Clear Window Material Polycarbonate Left and Right Jamb Insulation Value 9.86 Standards NSF USDA Swinging Door Core Material Non-CFC Urethane Core Window Included Yes

Ulasan Produk

Tidak ada ulasan