CARLISLE Glass Rack with 4 Extenders (Rak Cuci Gelas)

Sebelum PPN:
Rp5.299.900 - Rp5.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass racks have individual compartments that keep glasses upright and prevent them from knocking, which can cause damage.
Feature
Glass Rack with 4 Extenders Material Polypropylene Compartment Size 2 15/16 x 2 15/16 x 9 1/2 in Maximum Cup Height 9 3/8 in Maximum Cup Diameter 2 3/4 in Maximum Handling Temperature 180 Degrees F Product Type Glass Rack Color Blue Number of Compartments 36 Outside Rack Height 10 1/4 in Overall Depth 9 1/2 in Overall Height 10 1/2 in Overall Length 19 7/8 in Overall Width 19 7/8 in NSF Certified Yes Package Quantity 2

Ulasan Produk

Tidak ada ulasan