APPLETON ELECTRIC GFCI Recptacl 20A 3P 2W 125V UL 943/1203

Sebelum PPN:
Rp59.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These two-gang receptacles have circuit protection and accommodate a single electrical plug. They will turn off the connection if they experience a ground fault to help prevent shock and damage to downstream devices. If an interruption occurs, they turn off the circuit and must be manually reset with a button on their front side.
Feature
GFCI Receptacle Circuit Breaker Yes Current Rating 20 A GFCI Yes Hazardous Location Specification Class I Div 1 and 2 Group C D Class II Div 1 and 2 Group F G Class III Div 1 and 2 Horsepower Rating 1 hp Housing Material Copper-Free Aluminum Hub Type Feed Through NEMA Enclosure Rating 3 3R 3RX 7BCD 9FG NEMA Receptacle Configuration 5-20R Number of Gangs 2 Number of Poles 3 Number of Wires 2 Resistance Properties Dust Ignition Proof Explosion Proof

Ulasan Produk

Tidak ada ulasan