Non Brand Gaylord Lid Double Wall 48 ECT Kraft

Sebelum PPN:
Rp239.900 - Rp449.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lids for bulk cargo and Gaylord containers cover and close the box, protecting the contents from dirt and dust during transport or storage. They make containers stackable within warehouses or storage facilities. These lids can be reused as covers or flipped upside down and used as a tray to store and organize items in a warehouse or facility.
Feature
Gaylord Lid Wall Type Double Wall Inside Length 40 3/4 in Inside Width 30 3/4 in Inside Height 5 in 40-3/4x30-3/4x5 in Inside LxWxH Board Test 48 ECT Outside Length 41 1/2 in Outside Width 31 1/2 in Outside Height 6 in Outside LxWxH 41-1/2x31-1/2x6 in Wall Thickness 1/4 in Fluting Profile C Flute Material Corrugated Cardboard Color Kraft Post-Consumer Recyclability 100 Percent Standards ASTM-D-5118 For Use With Grainger Item Number 55VJ64

Ulasan Produk

Tidak ada ulasan