Apollo Gate Valve Bronze Press

Sebelum PPN:
Rp2.699.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rising-stem bronze gate valves for potable water have handwheels and stems that lift as the valve opens to keep the stem away from the fluid path and visually indicate whether the valve is open or closed.
Feature
Gate Valve For Media Water Body Material Bronze Nominal Valve Size 1/2 in ANSI Flange Class Not Applicable Maximum Pressure - Operating 200 psi Maximum Pressure - Steam 200 psi Coefficient of Volume (Cv) 12.5 Stem Type Rising Stem Material Bronze Wedge Style Solid Wedge Material Bronze Seat Material Bronze Seal Material EPDM Handle Type Wheel Bonnet Material Bronze Bonnet Style Screw-In Connection Gender - Side 1 Female Connection Type - Side 1 Press

Ulasan Produk

Tidak ada ulasan