ASI GLOBAL PARTITIONS G3330 Partition Door

Sebelum PPN:
Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ADA-compliant doors are wider than standard ones to accommodate wheelchairs. They connect with other parts and components to build complete stalls or replace doors on existing stalls.
Feature
G3330 Partition Door Component Type Door Material Solid Plastic Polymer Overall Width 36 in Overall Height 55 in Thickness 1 in Includes Mounting Hardware Yes Color Charcoal ADA Compliant Yes Door Swing Out Swing Hardware Pieces Included Door Hardware Vault Outswing with Adders Includes Door OutSwing Hardware Resistance Properties Vandal Resistant Mounting Type Floor Anchored and Overhead Braced Finish Pebble Inner Core Type High Density Polyethylene

Ulasan Produk

Tidak ada ulasan