BULK-STRAP G2366 Webbing Polypropylene

Sebelum PPN:
Rp349.900 - Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light-duty polypropylene webbing won't absorb water and is UV, chemical, and mildew resistant. Polypropylene has low resistance to abrasion. This webbing is not intended for lifting applications. Consult manufacturer guidelines prior to use.
Feature
G2366 Webbing Color Blue Overall Length 102 ft Overall Thickness 1/16 in Overall Width 3/4 in Tensile Strength 375 lb/in Working Load Limit 120 lb Material Polypropylene Product Type Webbing

Ulasan Produk

Tidak ada ulasan

Halaman Terkait