BUSSMANN FuseClips Tin-Pltd Copper

Sebelum PPN:
Rp5.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panel-mounted clips for cylindrical fuses attach to flat surfaces to provide secure mounting points, allowing fuses to be installed where needed. They attach to flat mounting surfaces using integrated through-holes and hold fuses in place with their flexible clasps.
Feature
Max Amps 30 A For Use With Ferrule-Type Fuses Fits Fuse Diameter 1/4 in Max Voltage 600V AC For Fuse Class American Glass Fuse Clips Mounting Style Panel Mounting Hole Dia 0.102 in Material Copper Finish Tin-Plated Standards RoHS UL recognized Package Quantity 100

Ulasan Produk

Tidak ada ulasan