BUSSMANN Fuse Bolt-On T

Sebelum PPN:
Rp999.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting bolt-on fuses, also called fast-blow fuses, are sensitive current protection devices that respond rapidly to changes in current to protect current-sensitive equipment. They feature tabs or lugs on their ends with holes allowing them to securely bolt onto terminals, busbars, and other components.
Feature
Fuse 450 A 300 V AC 160 V DC Class T JJN Series Non-Indicating Fast-Acting Body Style Bolt-On Fits Fuse Block Style Non-Rejection Interrupt Rating 200kA at 300V AC 20kA at 160V DC Fuse Size 3-1/16 in L x 1-1/4 in dia Length 3 1/16 in Diameter 1 1/4 in Equivalent Brand and Series Bussmann JJN Edison TJN Littelfuse JLLN Mersen A3T Equivalent Series A3T JJN JLLN TJN Compatible Fuse Block Series T300 TM300 Body Material Melamine Single Element

Ulasan Produk

Tidak ada ulasan