BUSSMANN Fuse Bolt-On L Non-Indicating

Sebelum PPN:
Rp15.999.900 - Rp80.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Time-delay bolt-on fuses, also called slow-blow fuses, are current protection devices that tolerate brief spikes from short events such as motor starts or equipment startups. They feature tabs or lugs with holes that allow them to securely bolt onto terminals, busbars, and other components.
Feature
Fuse 2 000 A 600 V AC Not Applicable Class L KLU Series Non-Indicating Time-Delay Body Style Bolt-On Fits Fuse Block Style Non-Rejection Interrupt Rating 200kA at 600V AC Fuse Size 10-3/4 in L x 3-1/2 in dia Length 10 3/4 in Diameter 3 1/2 in Equivalent Brand and Series Bussmann KLU Littelfuse KLLU Littelfuse KLPC Mersen A4BY Equivalent Series A4BY KLLU KLPC KLU Compatible Fuse Block Series Not Applicable Body Material Fiberglass Melamine Dual Element

Ulasan Produk

Tidak ada ulasan