BUSSMANN Fuse Bolt-On J Non-Indicating

Sebelum PPN:
Rp1.999.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting bolt-on fuses, also called fast-blow fuses, are sensitive current protection devices that respond rapidly to changes in current to protect current-sensitive equipment. They feature tabs or lugs with holes that allow them to securely bolt onto terminals, busbars, and other components.
Feature
Fuse 450 A 600 V AC Not Applicable Class J JKS Series Non-Indicating Fast-Acting Body Style Bolt-On Fits Fuse Block Style Non-Rejection Interrupt Rating 200kA at 600V AC Fuse Size 8 in L x 2-1/2 in dia Length 8 in Diameter 2 1/2 in Equivalent Brand and Series Bussmann JKS Littelfuse JLS Mersen A4J Equivalent Series A4J JKS JLS Compatible Fuse Block Series JM600 Body Material Melamine Single Element Standards CE/UL-248-8 Guide JDDZ/CSA Class 1422-02

Ulasan Produk

Tidak ada ulasan