CAPLUGS FR Anti-Static Spiral Wrap

Sebelum PPN:
Rp5.199.900 - Rp39.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These spiral hose wraps are fire-resistant and antistatic to help prevent sparks and accidental flames. They have low electrical resistance, which helps prevent hose from building up an electrical charge and discharging sparks in unstable applications like underground mining, hydraulics, and welding. Wraps wind around hoses to help prevent wear from friction and abrasion and protect them from external elements. They are lightweight and flexible for easy installation without disconnecting the hose.
Feature
Fire Resistant Anti-Static Spiral Wrap Properties Anti Static Flame Resistant Material Polyethylene Max Operating Temperature 280 Degrees F Min Operating Temperature -40 Degrees F Nominal Inside Dia 3 7/16 in Color Black Wall Thickness 7/32 in Length 33 ft Width 2 1/8 in Standards MSHA Certified For Maximum Bundle Diameter 4 7/8 in For Minimum Bundle Diameter 3 13/16 in Helical Cut Pitch 2.2 in Nominal Outside Dia 3 7/8 in

Ulasan Produk

Tidak ada ulasan