BUSSMANN ForkliftLmtrFuse Bolt-On TD

Sebelum PPN:
Rp599.900 - Rp1.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Time-delay bolt-on fuses, sometimes called slow-blow, are current protection devices that tolerate brief spikes from short events such as motor starts or equipment startups.
Feature
Forklift Limiter Fuse 50 A Not Applicable 72 V DC ACL Series Non-Indicating Time-Delay Body Style Bolt-On Non-Rejection Fuse Size 2-1/2 in L x 9/16 in dia Length 2 1/2 in Width Not Applicable Depth Not Applicable Diameter 9/16 in Equivalent Brand and Series Bussmann ACL Littelfuse CCL Mersen ACL Equivalent Series ACL CCL Body Material Cardboard Dual Element Standards UL Listed

Ulasan Produk

Tidak ada ulasan