CARLISLE Rack Food Pan / Meal Delivery (Rak Cuci Nampan)

Sebelum PPN:
Rp9.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Peg racks keep dishes evenly spaced for effective cleaning. They also prevent dishes from knocking together, which can lead to damage.
Feature
Open End Food Pan Delivery Tray Rack Material Polypropylene Compartment Size 3 1/2 x 18 1/2 in For Use With Health Care/Correctional Facilities Maximum Handling Temperature 180 Degrees F Inside Rack Height 3 1/4 in Product Type Open End Tray Rack Color Blue Number of Compartments 5 Outside Rack Height 5 in Overall Depth 3 1/4 in Overall Height 5 1/4 in Overall Length 19 7/8 in Overall Width 19 7/8 in NSF Certified Yes Package Quantity 3

Ulasan Produk

Tidak ada ulasan