CAMBRO Food Carrier Box Polypropylene

Sebelum PPN:
Rp2.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Food Carrier Box Holding Capacity (2) 4 in Deep (4) 2 1/2 Deep 6 in Deep 8 in Deep Heat Setting No Heating Element Compartment Size 21 1/5 x 13 3/10 x 10 in Pan Size 8 in Maximum Load Capacity 32 oz For Use With Food Pans Number of Compartments 1 Includes Lid Material Polypropylene Product Type Food Carrier Box Caster Type Not Applicable Color Black Gastronorm Dimension GN 1/1 GN 1/2 GN 1/3 NSF Certified Yes Loading Orientation Top-Load

Ulasan Produk

Tidak ada ulasan