Non Brand Foil Sheet Aluminum

Sebelum PPN:
Rp1.199.900 - Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1000 series aluminum foil sheets are cut into individual lengths and come in large packs. They are made of a commercially pure grade of aluminum that has a high degree of thermal and electrical conductivity.
Feature
Aluminum Foil Sheet Material Aluminum Material Grade 1100 Overall Width 10 3/4 in Roll Length 12 in Thickness 0.0006 in Length Type Individual Sheets Mechanical Finish Mill Temper Soft Heat Treatment No Heat Treatment Heat Treatable Not Heat Treatable Tensile Strength 12 ksi Yield Strength 4 ksi Brinell Hardness Not Applicable Fabrication Hot Rolled Rockwell Hardness Not Applicable Appearance Embossed

Ulasan Produk

Tidak ada ulasan