CARLISLE Flatware / Cutlery Rack (Rak Cuci Alat Makan)

Sebelum PPN:
Rp5.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These baskets keep flatware upright for effective cleaning. Baskets are placed on a rack base before washing.
Feature
Flatware Rack Material Polypropylene Maximum Handling Temperature 180 Degrees F Inside Width 18 1/4 in Product Type Flatware Rack Color Blue Number of Compartments 1 Outside Rack Height 4 in Overall Depth 3 1/4 in Overall Height 4 in Overall Length 19 7/8 in Overall Width 19 7/8 in NSF Certified Yes Package Quantity 6

Ulasan Produk

Tidak ada ulasan