AMPCO Flange Spreader

Sebelum PPN:
Rp54.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These flange spreaders drive a wedge between two joined flanges to separate them. Also known as flange splitters, they provide leverage to break through flanges that have rusted or stuck together.
Feature
Flange Spreader Product Type Non-Sparking Flange Spreader Minimum Flange Capacity 1 lb Maximum Flange Capacity 2 000 lb Flange Thickness 5 1/2 in Spread 2 1/4 in Pin Diameter Not Applicable Drive Size 1 13/16 in Features Corrosion Resistant Non-Magnetic Non-Sparking Material Aluminum Bronze Nickel Standards DOE FM Approved GSA ASTM A342 MSHA NFPA OSHA Tool Height 2 3/8 in Tool Length 12 in Tool Width 5 1/2 in

Ulasan Produk

Tidak ada ulasan