Non Brand Flange Polyethylene

Sebelum PPN:
Rp1.099.900 - Rp3.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SDR 11 polyethylene pipe flanges, also called welded neck flanges, attach by butt welding the pipe to the neck of the flange, matching the inside diameters of the flange to the pipe. SDR (standard dimension ratio) refers to the pipe's wall thickness, and the rating refers to the pipe's pressure rating; the lower the rating, the more suitable the pipe is for use under pressure.
Feature
Flange 10 in Nominal Pipe Size Butt Weld Schedule SDR 11 For Pipe Schedule Schedule SDR 11 Polyethylene 200 psi Maximum Operating Pressure -30 Degrees to 85 Degrees F Black Package Quantity 2

Ulasan Produk

Tidak ada ulasan