ARO Filter-Regulator

Sebelum PPN:
Rp5.099.900 - Rp6.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compressed air filter/regulators combine the function of a filter and a regulator in a single device. They are a component of an ARO FRL system.
Feature
Filter-Regulator Filter Bowl Material Polycarbonate Air Inlet Size 3/8 in Air Inlet Type NPT Maximum Flow Rate 132 cfm Filter Rating 0.3 micron Filter Type Coalescing Maximum Operating Pressure 150 psi Drain Type Manual Pressure Gauge Included No Body Material Aluminum Overall Width 2 3/4 in Series 2000 Adjustment Mechanism Knob Air Outlet Size 3/8 in Air Outlet Type NPT Differential Pressure Indicator Included No Drain Included Yes Drain Part Compatibility 104320

Ulasan Produk

Tidak ada ulasan