Sebelum PPN:
Rp7.099.900 - Rp9.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maintenance kits for wall- and ceiling-mount air cleaners contain parts and supplies needed to replace worn components and perform routine maintenance to keep air cleaners functioning properly.
Feature
Filter Kit Filter Type Pleated Performance Rating MERV 16 Actual Depth 23 3/4 in Actual Height 6 3/16 in Actual Width 23 3/4 in Compatible Grainger Part Number 822GN5 Compatible Manufacturer Model Number C600 Number of Filters 2 Media Material Polyethylene Polypropylene Nominal Depth 2 in Nominal Height 16 in Nominal Width 9 in Filters Down To 0.5 micron Filters Out Allergens Bacteria Dander Dust Particles Pollen Smoke Spores Viruses VOC Filter Efficiency 99.99 Percent

Ulasan Produk

Tidak ada ulasan