ARO Filter/Regulator/Lubricator

Sebelum PPN:
Rp6.899.900 - Rp7.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These FRLs by ARO are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.
Feature
Filter/Regulator/Lubricator Air Inlet Size 1/2 in Air Inlet Type NPT Maximum Flow Rate 120 cfm Maximum Operating Pressure 150 psi Filter Rating 5 micron Filter Bowl Material Polycarbonate Filter Bowl Capacity 1.9 oz Lubricator Bowl Capacity 4.3 oz Drain Type Manual Overall Width 5 3/4 in Series 2000 Adjustment Mechanism Knob Air Outlet Size 1/2 in Air Outlet Type NPT Body Material Aluminum Drain Included Yes Drain Part Compatibility 104320 Duty Rating Standard Duty

Ulasan Produk

Tidak ada ulasan