Sebelum PPN:
Rp1.399.900 - Rp3.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These air filters remove water, dirt, and other contaminants from compressed air and are a component of an ARO FRL system.
Feature
Filter Filter Type Standard Air Inlet Size 1/4 in Air Inlet Type NPT Maximum Flow Rate 49 scfm Maximum Operating Pressure 150 psi Maximum Operating Temperature 125 Degrees F Overall Width 1 9/16 in Overall Height 5 in Drain Included Yes Filter Bowl Material Polycarbonate Drain Type Automatic Series Series 1000 Air Outlet Size 1/4 in Air Outlet Type NPT Body Material Aluminum Drain Part Compatibility 104299 Filter Bowl Capacity 0.7 oz Filter Bowl Guard Included Yes

Ulasan Produk

Tidak ada ulasan