BRADY Ez Panel Loc Base Kit (Pengunci Pemutus Arus)

Sebelum PPN:
Rp1.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Snap-on circuit breaker lockouts have pins that fit into holes on the side of the switch tongue of compatible single-pole circuit breakers to hold the switch in the off position. The pins ensure the lockout won't shift when the padlock is attached.
Feature
Circuit Breaker Locking Cable Kit Circuit Breaker Lockout Type Snap-On For Circuit Breaker Type Single Pole For Maximum Padlock Shackle Diameter 5/16 in For Voltage Not Applicable Maximum Number of Padlocks 7 Cable Length 2 ft Features Ez Paneloc Lock Rail System Allows Panel Door to be Closed when Lockouts are in Place Fits Multiple Locks Eliminating the Need for Group Hasps For Circuit Breaker Manufacturer EZ Paneloc For Switch Hole Type Switch Tongue

Ulasan Produk

Tidak ada ulasan

Halaman Terkait