Baldor Evaporative Cooler Motor

Sebelum PPN:
Rp14.999.900 - Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rigid base evaporative cooler AC motors have a metal foot base cast or welded to the motor's exterior housing for securing directly to machinery or equipment.
Feature
Evaporative Cooler Motor Three Phase Motor Design Three-Phase 3/4 hp HP Nameplate RPM 1 800 RPM No of Speeds 1 Voltage 208-230/460V AC 3.5-3.2/1.6 A Full Load Amps 56 Frame Output Watts 746 W 60/50 Hz Hz Usable @ 208V Usable at 208V Usable @ 200V Not Usable at 200V Motor Service Factor 1.15 Motor Thermal Protection None Ins. Class F Max Ambient Temp 40 Degrees C Motor Shaft Rotation CWSE Motor Enclosure Design Open Drip Proof Motor Mounting Type Rigid Base

Ulasan Produk

Tidak ada ulasan