Non Brand ESD Tractor Stool

Sebelum PPN:
Rp9.999.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These lab stools have polyurethane seat cushion or back covers that are moderately corrosion-resistant and can be cleaned with most detergents.
Feature
Tractor Stool Weight Capacity 300 lb Seat Height Range 20 in to 28 in Seat Depth 14 in Seat Width 17 in Color Black Material Polyurethane Base Polished Cast Aluminum Features Electrostatic Dissipating Components to Ensure Proper Grounding Ergonomic Adjustments Includes Not Applicable Standards ANSI/BIFMA CAL 117

Ulasan Produk

Tidak ada ulasan