BANJO Engine Driven Pump (Mesin Pompa)

Sebelum PPN:
Rp37.999.900 - Rp43.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These engine-driven pumps remove water from flooded areas. They are powered by gasoline engines and can be relocated around job sites as needed.
Feature
Engine Driven Pump Engine Size 196 cc HP 6 1/2 hp Ignition Type Recoil-Start Pump Mechanism Centrifugal Body Material Polypropylene Volute Material Polypropylene Seal Material Carbon Frame Material Polypropylene Flow Rate @ 10 ft of Head 285 gpm Flow Rate @ 20 ft of Head 250 gpm Flow Rate @ 40 ft of Head 165 gpm Flow Rate @ 60 ft of Head 55 gpm Max Head 69 ft Max Suction Lift 3 in Impeller Design Open Maximum Discharge Pressure 30 psi Discharge 3 in NPT

Ulasan Produk

Tidak ada ulasan