Non Brand Enclosed Cart

Sebelum PPN:
Rp7.399.900 - Rp7.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enclosed plastic carts are durable, lightweight, and have shelves that can be accessed from all sides.
Feature
Enclosed Cart Overall Length 34 1/4 in Overall Depth 19 in Folding No Color Black Product Type Enclosed Cart Adjustable Height No Maximum Load Capacity 400 lb Caster Type (2) w/Brake (4) Swivel Enclosed/Open/Partially Enclosed Enclosed Material Fiberglass/Plastic Number of Casters 6 Number of Shelves 3 Overall Height 39 1/2 in NSF Certified No

Ulasan Produk

Tidak ada ulasan