BELLOFRAM Electronic Proportional Regulator

Sebelum PPN:
Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Bellofram electropneumatic proportional pressure regulators offer high flow rates, fast response times, and an LED display for easy monitoring of output pressure. They install for standalone use or modular mounting in applications such as glue proportioning, spot welding, speed and force control, position control, and fluid coating.
Feature
Electronic Proportional Regulator Maximum Operating Pressure 29 psi Minimum Operating Pressure 15.2 psi Air Inlet Size 1/4 in Air Inlet Type NPT Enclosure Rating IP65 Electrical Connection Type 4-Pin M12 Connector Accuracy +/-2 Percent Air Inlet Gender Female Air Outlet Gender Female Air Outlet Size 1/4 in Air Outlet Type NPT Control Signal 4 to 20 mA Current 0.125 A Indicator Type Integral LED Input Voltage 24 V DC Maximum Flow Rate 79.5 scfm

Ulasan Produk

Tidak ada ulasan