Non Brand Electronic Flasher Alternating (Relai Sein)

Sebelum PPN:
Rp569.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These relays control flashing warning lights and replace old or nonfunctioning relays in vehicles.
Feature
Automotive Flasher Voltage Rating 11-15V DC Flashes per Minute 60 to 120 Number of Connectors 3 Current Rating 25 A Housing Material Plastic Mount Type Plug In Overall Height 2 7/16 in Overall Length 1 3/16 in Overall Width 1 3/16 in Product Type Flasher Relay Standards DOT RoHS Compliant SAE J1054 Class A SAE J1690 Class A

Ulasan Produk

Tidak ada ulasan