ASAHI Electrically Actuated Two-Way Ball Valve

Sebelum PPN:
Rp36.999.900 - Rp41.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CPVC (chlorinated polyvinyl chloride) electrically-actuated ball valves are made of a thermoplastic resin that is more flexible and heat-resistant than standard PVC (polyvinyl chloride).
Feature
Electrically Actuated Two-Way Ball Valve Ball Material CPVC Nominal Valve Size 1 1/2 in Maximum Pressure - Operating 170 psi Actuator Operation 90 Degrees Valve Body Style Straight Seat Material PTFE Seal Material FKM Voltage 95 to 265V AC Fail Safe Position Fail Last Actuator Cycle Time - 90 Degrees 10 sec Valve Construction One-Piece Actuator Features Manual Override Position Indicator Heater Connection Gender - Side 1 Male

Ulasan Produk

Tidak ada ulasan