CANTEX Electrical Box Round

Sebelum PPN:
Rp109.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ceiling electrical boxes support installation of lighting fixtures and enclose wiring junctions.
Feature
Electrical Box Box Type Round Ceiling Pan Number of Gangs 1 Bracket Type Bracket Not Included Capacity 18 cu in Material Polycarbonate Number of 1/2 in Back Knockouts 4 Number of 1/2 in Side Knockouts 0 Clamp Type NMSC Clamps - Hub Location Rated - Nominal Depth 2 3/4 in Nominal Length 3 1/2 in Nominal Width 3 1/2 in Color Black Standards UL Listed

Ulasan Produk

Tidak ada ulasan