Non Brand Edge Protector Medium Duty Plastic

Sebelum PPN:
Rp2.799.900 - Rp4.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extra heavy-duty edge protectors are made of plastic and are stronger than foam or paperboard. They are intended for extra-heavy loads to provide stacking strength, stabilize stacked packaging, and prevent damage during transit.
Feature
Edge Protector Edge Protector Strength Rating Extra Heavy Duty Plastic Length 6 in Depth 2 1/2 in Width 2 1/2 in Thickness 0.17 in Color White For Max Strap Width 2 in Package Quantity 500

Ulasan Produk

Tidak ada ulasan