BIRD BARRIER Eagle Eye Deterrent

Sebelum PPN:
Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Eagle Eye Deterrent Coverage Area 18.58 sq ft For Use On Court Yards Open Spaces Roof Tops Housing Color Red Housing Material Plastic Includes Bent Tube Hardware Kit Mounting Bracket Straight Tube Includes Mounting Hardware Yes Overall Depth 8 1/2 in Overall Height 11 in Overall Width 8 1/2 in Product Type Wind-Driven Kit

Ulasan Produk

Tidak ada ulasan