Sebelum PPN:
Rp659.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These duty belts fit around the waist and come in a variety of sizes, material, and colors to meet the needs of the individual and the uniform. They are designed to hold pouches for small duty supplies.
Feature
Duty Belt Tactical Unisex Duty Tactical Style Size Universal Length 44 in Width 2 in Material Polyester Color Tan Features Quick-Release Button This Tactical Belt Excels in Functionality with its Standout Feature Being the Inclusion of Two Removable Pistol Magazine Pouches Two Removable Pistol Magazine Pouches Material Polyester Closure Style Buckle

Ulasan Produk

Tidak ada ulasan