Non Brand Dust Plug Type DP Polypropylene

Sebelum PPN:
Rp719.900 - Rp1.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type DP food-grade polypropylene cam and groove dust plugs plug into Type B, C, and D female couplers to seal the end of the connection. Dust plugs seal leaks and prevent debris or other materials from entering the connection. Food-grade polypropylene (also called PP) is a white thermoplastic material that resists UV, weathering, and ozone damage. Food-grade polypropylene dust plugs are used for food and beverage processing, pharmaceutical production, and medical applications.
Feature
Dust Plug Plug For Coupling Size 4 in Body Material Glass Filled Polypropylene Type DP Coupling Size 4 in Natural Overall Length 5 in Includes Locking Arm No Plug Length 5 in

Ulasan Produk

Tidak ada ulasan