AMERICAN LOUVER Dust Deflectors

Sebelum PPN:
Rp6.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air deflectors and diverters are installed onto HVAC registers or diffusers and redirect airflow. They adjust how air flows into a room without the need to replace existing HVAC components, saving time and expense versus reconfiguring the HVAC system.
Feature
Dust Deflectors Material Plastic Product Type Dust Deflector For Nominal Duct Diameter 6 in 14 in Thickness 1.4 in Compatible with Product Type T-Grid Ceilings Overall Height 23 7/8 in Compatible with Grainger Part Number T-Grid Ceilings Shape Rectangular Finish Unfinished Overall Width 23 7/8 in Package Quantity 5

Ulasan Produk

Tidak ada ulasan