Non Brand Dust Cap Type DC Polypropylene

Sebelum PPN:
Rp999.900 - Rp2.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type DC glass-filled polypropylene cam and groove dust caps include finger rings and handles (also known as cam arms). Type DC fittings are commonly used with Type A, E, and F adapters to seal the end of the connection, preventing leaks and keeping debris and materials out of the connection. Glass-filled polypropylene (also called PP) is a thermoplastic material that uses glass fibers for extra reinforcement. This combination adds stability and strength, to resist UV, weathering, and corrosion. Type DC glass-filled polypropylene dust caps are used in reverse osmosis systems, food processing, and petroleum production.
Feature
Dust Cap Socket For Coupling Size 4 in Body Material Glass Filled Polypropylene Type DC Coupling Size 4 in Natural Gasket Material Nitrile Overall Length 4 3/4 in Includes Locking Arm Yes

Ulasan Produk

Tidak ada ulasan