CAMBRO Drying Rack Cart

Sebelum PPN:
Rp39.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dish and tray drying racks hold trays, dishes, or dishwasher racks while they air dry.
Feature
Drying Rack Cart Number of Shelves 3 Distance Between Shelves Adjustable In 4 in Increments Holding Capacity Trays Load Capacity 800 lb Material Polypropylene Overall Height 75 in Overall Width 48 in Depth 24 in Caster Material Polyolefin Polyurethane Caster Type 4 Swivel Casters w/Brake Color Speckled Gray For Use With Cutting Boards Lids Plates Sheet Pans Trays Includes Cradles Mobile/Stationary/Mounted Mobile Lip Height 1/4 in Product Type Drying Rack Cart

Ulasan Produk

Tidak ada ulasan