AZLON Bottle Narrow Mouth HDPE (Botol Lab)

Sebelum PPN:
Rp479.900 - Rp629.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Dropper Bottle Body Color Clear Body Material HDPE Body Diameter - Metric 40 mm Bottle Type Laboratory Capacity - Metric 60 mL Capacity - English 2 fl oz Overall Height - Metric 79 mm Clarity Translucent Closure Included Yes Closure Color Clear/White Mouth Size Narrow Autoclavable No Graduated No Sterile/Non-Sterile Non-Sterile Pre-Cleaned None Graduation Increments - Metric Not Applicable Closure Material Polypropylene Special Features FDA Approved Resin Leak-Proof Rigid

Ulasan Produk

Tidak ada ulasan