CLECO Drill Air-Powered Pistol Grip 3/8 in

Sebelum PPN:
Rp13.999.900 - Rp95.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pistol-grip air-powered drills provide ergonomic handling for applying pressure and maintaining control during drilling and fastening. They are commonly used for automotive and assembly tasks.
Feature
Drill Reversing Yes Pistol Body Style - Air Tools Free Speed 1 800 RPM Average CFM @ 15 Second Run Time 6.30 CFM @ Full Load 25.0 Required Pressure 90 psi Min Hose Size 1/4 in Handle Material Aluminum Variable Speed No Throttle Type Trigger Bearings Ball Housing Material Aluminum Gear Train Planetary Overall Length 6 13/16 in Tool Weight 2.5 lb

Ulasan Produk

Tidak ada ulasan