CARLISLE Drain Tray (Baki Pengering)

Sebelum PPN:
Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Steam table pans hold cooked food and work with chafers or heated water pans, keeping items at optimal serving temperatures. They fit over electrically-heated water pans or chafers.
Feature
Drain Tray Overall Height 5/8 in Overall Width 7 5/8 in Color Clear Freezer Safe Yes Material Polycarbonate Maximum Temperature 212 Degrees F Minimum Temperature -40 Degrees F Product Type Drain Tray Dishwasher Safe Yes Overall Length 10 in NSF Certified Yes Compatible Pan Type Half Size Package Quantity 6

Ulasan Produk

Tidak ada ulasan