CAMBRO Dishwashing Rack (Rak Mesin Cuci Piring)

Sebelum PPN:
Rp5.999.900 - Rp8.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass racks have individual compartments that keep glasses upright and prevent them from knocking, which can cause damage.
Feature
Glass Rack Material Plastic Maximum Cup Height 6 1/8 in Maximum Cup Diameter 3 1/2 in Maximum Handling Temperature 200 Degrees F Product Type Glass Rack Color Soft Gray Number of Compartments 25 Overall Depth 19 3/4 in Overall Height 7 1/4 in Overall Length 19 3/4 in Overall Width 19 3/4 in NSF Certified Yes Package Quantity 4

Ulasan Produk

Tidak ada ulasan