Non Brand Dipper Sampling Kit

Sebelum PPN:
Rp1.899.900 - Rp2.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Build-your-own lab dipper components have interchangeable threads to allow components to be assembled in any configuration.
Feature
Dipper Sampling Kit Head Material HDPE Product Type Dipper Bottle Attachment Capacity - Metric 500 mL Capacity - Imperial 16 7/8 fl oz Pre-Cleaned None Color White Overall Length - Imperial 10 in Graduation Subdivisions 100 mL Dipper Diameter - Imperial Not Applicable Sterile/Non-Sterile Non-Sterile Removable Handle No Material Grade Not Applicable Minimum Handle Length Not Applicable Maximum Handle Length Not Applicable Sterilization Method Not Applicable Autoclavable No

Ulasan Produk

Tidak ada ulasan