Benchmark Scientific Digital Dry Bath ABS

Sebelum PPN:
Rp19.999.900 - Rp36.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dry baths, also known as dry block heaters, have a heating element connected to a metal block with compartments for holding test tube vials and other containers of compatible sizes to evenly warm samples for various DNA and microbiology applications.
Feature
Digital Dry Bath Material ABS Plastic For Use With Heat Blocks Temp Range (C) Ambient 5 Degrees to 105 Degrees Max Temp (C) 105 Degrees C Range Ambient 5 Degrees to 105 Degrees Graduations 0.1 Accuracy +/-0.1 Wattage (kW) 120 kW Voltage (AC) 115 to 230 Height 5 in Width 7 in Depth 10 in Base Material ABS Plastic Compliance CE

Ulasan Produk

Tidak ada ulasan