Chicago Pneumatic Die Grinder Right Angle

Sebelum PPN:
Rp34.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Right-angle die grinders set their grinding head 90° to the tool body for working in corners, between surfaces, and in other tight spaces. They're commonly used to grind and clean hubs, notches, and recesses.
Feature
Die Grinder Duty Heavy Duty Horsepower 0.8 hp Collet Size 1/4 in Grinder Orientation Right Angle Air Inlet Connection Size 3/8 in Air Inlet Gender Female Max Speed 13 000 RPM Air Inlet 3/8 in Female Tool Style Right Angle Kit Contents (1) Bare Tool Includes 1/4 in Collet Holder Safety Features Safety Lever Switch Location Top Power Source Air Powered

Ulasan Produk

Tidak ada ulasan