ARROW PNEUMATICS Desiccant Drying System

Sebelum PPN:
Rp7.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These multi-stage refillable desiccant dryers include additional air treatment steps, such as air filtering, to treat the air before it is sent to the point of use. They are refillable with fresh desiccant and are designed to be reused.
Feature
Desiccant Drying System Air Inlet Size 1/2 in Maximum Flow Rate 5 scfm Maximum Operating Pressure 150 psi Dew Point -40 Degrees F Filter Rating 0.01 micron 5 micron Filter Included Yes Number of Stages 3 Air Outlet Size 1/2 in Application Paint Stain and Varnish Spraying Systems Bowl Capacity 5 oz Bowl Guard Included Yes Bowl Material Polycarbonate Bracket Kit Included Yes Drain Included Yes

Ulasan Produk

Tidak ada ulasan