Non Brand Deer Fence Kit

Sebelum PPN:
Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deer fence flexes without snapping to prevent animals from pushing through or climbing over. It serves as protective border fencing and also wraps around tree trunks as a barrier to prevent rubbing damage during rutting season.
Feature
Deer Fence Kit Overall Height 15 ft Overall Length 330 ft Color Black Mesh Size 1 3/4 x 2 in Material Polypropylene Mesh Shape Quadrangular Product Type Deer Fence Kit Breaking Strength 446 lb

Ulasan Produk

Tidak ada ulasan